B-Air
BLOWER FAN 1/4HP 13.5""
Mfr # BA-VP-25-BL
Zoro # G001260943
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
- Width 12.8 in
- Length 12.8 in
- Guard Material Thermoplastic
- Air Flow (CFM) 900 CFM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Shielded PVC Cable, Gray (A99BA-200C)
- SUPCO Thermostat, 140 to 160, 1-7/16in.D, SPST (SHL511)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 16 Width x 1 Height (HVC-11620)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- AIR KING 18" Floor Fan, Black (9218)
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- B-Air Residential Fans