
12.0-in Woofer w/4 Ohms Impedance & 2000 Watts Continuous Power Handling Capacity & Neodymium Magne
Mfr # 12BG100-4
Zoro # G616061966
product price: $659.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12BG100-4
Zoro #
G616061966
UPC #
-
Country of Origin
Italy
Description
Continuous power handling: 2000 W. Voice coil diameter: 4.0 in 100 mm Magnet material: Neodymium Inside Slug. Nominal Diameter: 320 mm 12.0 in. Nominal Impedance: 4 Ohms. Minimum Impedance: 5 Ohms. Nominal Power Handling: 1000 W. Continuous power handling: 2000 W. Sensitivity 1W/1m: 93.0 dB. Frequency Range: 40 - 1000 Hz. Voice Coil Diameter: 100 mm 4.0 in. Winding Material: Copper. Former Material: Glass Fibre. Winding Depth: 27.0 mm 1.05 in. Magnetic Gap Depth: 11.0 mm 0.43 in. Flux Density: 1.15 TDesign. Surround Shape: Roll. Cone Shape: Radial. Magnet Material: Neodymium Inside Slug. Spider: Double Silicone. Pole Design: T-Pole. Woofer Cone Treatment: TWP Waterproof Both Sides. Recommended Enclosure: 40.0 dm3 1.41 ft3. Recommended Tuning: 40 Hz Resonance Frequency: 39 Hz. Overall Diameter: 319 mm 12.5 in. Bolt Circle Diameter: 299 mm 11.8 in. Baffle Cutout Diameter: 281.0 mm 11.1 in. Depth: 137 mm 5.4 in. Flange and Gasket Thickness: 13 mm 0.5 in. Air Volume Occupied by Driver: 2.7 dm3 0.09 ft3. Net Weight: 8.2 kg 18.0 lb. Shipping Units: 1. Shipping Weight: 9.1 kg 20.06 lb. Shipping Box: 360x360x200 mm 14.17x14.17x7.87 in Recone kit: RCK12BG1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.