
High Power Mid-Bass Woofer 400 W continuous program power capacity
Mfr # 8PE21-8
Zoro # G716061880
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8PE21-8
Zoro #
G716061880
UPC #
-
Country of Origin
Italy
Description
400 W continuous program power capacity 51 mm 2 in copper voice coil 90 - 5000 Hz response 98 dB sensitivity Nominal Diameter: 200 mm 8.0 in Nominal Impedance: 8 Ohms Minimum Impedance: 7.2 Ohms Nominal Power Handling1: 200 W Continuous power handling2: 400 W Sensitivity 1W/1m3: 98.0 dB Frequency Range: 90 - 5000 Hz Voice Coil Diameter: 51 mm 2.0 in Winding Material: Copper Former Material: Kapton Winding Depth: 9.0 mm 0.37 in Magnetic Gap Depth: 8.0 mm 0.31 in Flux Density: 1.25 T Shipping Box 255x255x150 mm 10.04x10.04x5.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.