
840-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 840-8M-30
Zoro # G105360914
product price:Â $51.35
/ea
Sold in multiples of 2 for $102.70
Key Features
Weight
0.35 lbs
Width
6 inch
Height
9 inch
Standards
ISO 9001:2015
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840-8M-30
Zoro #
G105360914
UPC #
195057024328
Country of Origin
Germany
Dimensions
Width
6 inch
Height
9 inch
Pitch Length
33.071 inch
Length
1 inch
Details
Weight
0.35 lbs
Standards
ISO 9001:2015
Material
Neoprene
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Number of Teeth
105
Item
Timing Belt
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.