Zoro Homepage

1 Solder Ball Valve

  • Mfr # 107-855NL

  • Zoro # G107969399


product price: $26.59
/ea
Sold in multiples of 6 for $159.54

Key Features

Pipe Size
1 in
Ball Port Style
Full port
Ball Material
Chrome-plated brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-855NL
Zoro #
G107969399
UPC #
32888146433
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Port Style
Full port
Ball Material
Chrome-plated brass

Description

1, Solder, Lead Free, Ball Valve, 150 PSI WSP Steam, 600 PSI Non Shock WOG, 20 To 300 Degrees Fahrenheit Temperature Range, Galvanized Handle With Vinyl Grip, Soldered Ends Comply With ANSI B1201, Dispenser Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.