Shop B & K

160-603 Stainless Steel Pipe Repair Clamp 0.5 in. -

  • Mfr # 3182805

  • Zoro # G003896782


product price:  $55.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3182805
Zoro #
G003896782
UPC #
32888606036
Country of Origin
China

Description

Features
  • Type 304 Stainless Steel
  • Provides A Positive Seal On Leaking Sch 40 Water Pipe Including Galvanized, Pvc Cpvc, Abs, Cast Iron, Etc.
  • Rolled Edges
  • Plated Iron Lugs
  • Neoprene Gasket
  • For Hot And Cold Lines
Specifications
  • Dimension: 3.5" H x 5.25" W x 6.5" L
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.