Shop B & K

PX02172R100 Pex Tubing Clamp 0.5 in. - Bag of 100

  • Mfr # 4514204

  • Zoro # G803721154


product price:  $57.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4514204
Zoro #
G803721154
UPC #
39923366054
Country of Origin
China

Description

Works with any stainless steel clamp tool.

Features
  • 1/2"
  • Stainless steel
  • Works with any stainless steel clamp tool
  • Bag of 100
Specifications
  • Dimension: 1.5" H x 6.4" W x 9" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.