Zoro Homepage

18BRS THRD Ball Valve

  • Mfr # 107-000NL

  • Zoro # G607969394


product price: $9.99
/ea
Sold in multiples of 20 for $199.80

Key Features

Pipe Size
1/8-in
Ball Port Style
Full Port
For Media
water, oil and gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-000NL
Zoro #
G607969394
UPC #
32888118294
Country of Origin
Italy

Dimensions

Pipe Size
1/8-in

Details

Ball Port Style
Full Port
For Media
water, oil and gas

Description

18, Forged Brass, Lead Free, Threaded Ball Valve, Full Port, 600 PSI NonShock WOG, 150 PSI WSP Steam, Teflon Seals, Hard Chrome Plated Ball, CSA Certified, Meets ANSINSF611999A, Threaded Ends Comply With Ansi B1201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.