Shop B & K
See all product information
Create Account
Ball Valve, 1/2 in Connection, FIP, 600 psi Pressure, Brass Body, Full Port
- Mfr # 107-823-CP
- Zoro # G322913931
product price:Â
$
18.29
/ea
Key Features
Max. Pressure
600 psi
Pipe Size
1/2 in
Ball Port Style
Full
Connection Type
FIP
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-823-CP
- Zoro #
- G322913931
- UPC #
- 032888211360
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/2 in
Details
- Max. Pressure
- 600 psi
- Ball Port Style
- Full
- Connection Type
- FIP
- Body Material
- Brass
Description
B & K Ball Valve, 1/2 in Connection, FIP Connection, Port Type: Full, 600 psi, Body Material: Brass, Chrome-Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.