Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Solder Ball Valve

  • Mfr # 107-858NL

  • Zoro # G407969419


product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Ball Material
Chrome-plated brass
Pipe Size
2-in
Ball Port Style
Full port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-858NL
Zoro #
G407969419
UPC #
32888146495
Country of Origin
China

Dimensions

Pipe Size
2-in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full port

Description

2, Solder, Lead Free, Ball Valve, 150 PSI WSP Steam, 600 PSI Non Shock WOG, 20 To 300 Degrees Fahrenheit Temperature Range, Galvanized Handle With Vinyl Grip, Soldered Ends Comply With ANSI B1201, Dispenser Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.