Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 CMPxCMP Ball Valve

  • Mfr # 107-024NL

  • Zoro # G207958644


product price: $23.75
/ea
Sold in multiples of 2 for $47.50

Key Features

Pipe Size
3/4-in
For Media
Water, Oil, Or Air
Connection Type
Compression x Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-024NL
Zoro #
G207958644
UPC #
32888110755
Country of Origin
Italy

Dimensions

Pipe Size
3/4-in

Details

For Media
Water, Oil, Or Air
Connection Type
Compression x Compression

Description

34 Compression, Lead Free, Ball Valve, Compression x Compression Connection, 200 PSI, Water, Oil, Or Air, 20 To 350 Degrees Fahrenheit Temperature Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.