
7000 Series 2-Way Fixed Ends Ball Valves - 1/4in FNPT x 1/4in FNPT, 1500 PSI, 0 Deg. To 350 Deg. F
Mfr # 7022F4B
Zoro # G116507162
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Connection Gender - Side 2
1/4 NPT Female
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Overall Height
2.2500 in / 57 mm
Overall Length
2-7/16 in / 62 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7022F4B
Zoro #
G116507162
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.2500 in / 57 mm
Overall Length
2-7/16 in / 62 mm
Connection Size - Side 1
1/4 NPT Female
Details
Ball Material
Brass
Item
Ultramite 7022 Series
Connection Gender - Side 2
1/4 NPT Female
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Description
2-way valvesTypical ApplicationsHigh pressure test standsSampling linesInstrument linesAnalyzer labs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.