3/4 in. X 3/4 in. FIP x MHT Celcon Boiler Drain Valve

  • Mfr # VBDCELB4
  • Zoro # G1920910
product price: 
$
8.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VBDCELB4
Zoro #
G1920910
UPC #
820633020042
Country of Origin
China

Description

The Homewerks Celcon® boiler drain is designed to drain water from a boiler and release any sediment that has accumulated. This valve can also be applied as a hose end hookup to a washing machine or standard male threaded hose lines. The celcon plastic is resistant to chemicals and is a good choice for salty environments. This valve can be used in hot and cold water applications. Bring quality and efficiency to your project with the Celcon boiler drain valve from Homewerks.


  • • 3/4 in. FIP inlet x 3/4 in. male hose thread outlet connections
  • • Compatible with iron pipe connection types
  • • Multi-turn handle for controlled shut off and adjustment of water flow
  • • For use with hot and cold non-potable water applications
  • • Not for use for compressed air
  • • Maximum pressure rating of 150 PSI between 33°F and 180°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews