1/2 in. X 3/4 in. FIP x MHT Celcon Boiler Drain Valve
- Mfr # VBDCELB3
- Zoro # G1931821
product price:
$
8.55
/ea
Key Features
Pipe Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBDCELB3
- Zoro #
- G1931821
- UPC #
- 820633020035
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/2"
Description
The Homewerks Celcon® boiler drain is designed to drain water from a boiler and release any sediment that has accumulated. This valve can also be applied as a hose end hookup to a washing machine or standard male threaded hose lines. The celcon plastic is resistant to chemicals and is a good choice for salty environments. This valve can be used in hot and cold water applications. Bring quality and efficiency to your project with the Celcon boiler drain valve from Homewerks.
- • 1/2 in. FIP inlet x 3/4 in. male hose thread outlet connections
- • Compatible with iron pipe connection types
- • Multi-turn handle for controlled shut off and adjustment of water flow
- • For use with hot and cold non-potable water applications
- • Not for use for compressed air
- • Maximum pressure rating of 150 PSI between 33°F and 180°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.