
38 BRS Pex Ball Valve
Mfr # 107-342NL
Zoro # G807969415
product price: $9.75
/eaSold in multiples of 10 for $97.50
Key Features
Ball Material
Chrome-plated brass
Ball Port Style
Full Port
Pipe Size
3/8-in
For Media
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-342NL
Zoro #
G807969415
UPC #
32888156906
Country of Origin
China
Dimensions
Pipe Size
3/8-in
Details
Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
Potable Water
Description
38, Forged Brass, Pex Connection, Lead Free, Nickel Plated Full Port Ball Valve, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, Cup Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.