Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38FLx38FL Ball Valve

  • Mfr # 116-502

  • Zoro # G507969319


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Valve Structure
1-Piece
Ball Material
Chrome Plated Forged Brass
Connection Type
Flare x Flare
Pipe Size
3/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-502
Zoro #
G507969319
UPC #
32888165021
Country of Origin
Italy

Dimensions

Pipe Size
3/8-in

Details

Valve Structure
1-Piece
Ball Material
Chrome Plated Forged Brass
Connection Type
Flare x Flare

Description

38 x 38, Forged Brass Gas Ball Valve, Flare x Flare, 1 Piece Body, CSA 388 Certified, CSA Certified, Chrome Plated Forged Brass Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.