Shop PARKER
See all product information
Create Account
90 Degrees Extruded Street Elbow Brass 90 Degrees Extruded Street Elbow, 1/4 in Female NPT X Male
- Mfr # 2202P-4-6
- Zoro # G900489599
product price:Â
$
7.35
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Overall Length
31/32 in
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2202P-4-6
- Zoro #
- G900489599
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Elbow
- Standards
- SAE J530, SAE J531
- Application
- Air, Non-Potable Water
- Material Grade
- C37700
- Max. Steam Pressure
- 1,000 psi
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 1,000 psi
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Gravity Flow
- Pressure
Dimensions
- Overall Length
- 31/32 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 31/32 in
- Length
- 31/32 in
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 1/4 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.