Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

520-507BG 45 deg Black Iron Street Elbow 1.5 in.

  • Mfr # 4067054

  • Zoro # G615834158


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4067054
Zoro #
G615834158
UPC #
032888406445
Country of Origin
China

Description

Malleable black iron street elbow 1-1/2in. fip x 1-1/2in. mip45 degreeastm a-197for gas oil air rated to 300 PSI at 150 f; steam 150 PSI class 150 standard ansi standard b16.3 unions: 16.39 box with upc . . Features -1-1/2in. FIP x 1-1/2in. MIP45 DegreeASTM A-197For gas oil air Rated to 300 PSI at 150 F; steam 150 PSI Class 150 standard ANSI Standard B16.3 Unions: 16.39 Box with UPC label Specifications - Dimension: 2.5in. H x 3.2in. W x 3.4in. L - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.