521983BG Black Iron Hex Bushing 2 in. Fip x 0.5 in. Fip

  • Mfr # 4069118

  • Zoro # G216315568


product price:  $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069118
Zoro #
G216315568
UPC #
-
Country of Origin
China

Description

Malleable black iron hex bushing 2in fip x 1/2in fipastm a-197for use w/gas, oil & air rated to 300 PSI at 150 degree f. ; steam 150 PSI class 150 standard ansi standard b16.3; unions: 16.39 bagged Features 2in FIP x 1/2in FIP ASTM A-197 For use w/gas, oil & air Rated to 300 PSI at 150 degree F. ; steam 150 PSI Class 150 standard ANSI standard B16.3; unions: 16.39 Specifications Dimension: 1.4in H x 2.4in W x 2.4in L Weight: 0.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.