AntiSiphon FrostFree Sillcock Valve, 12 x 34 in Connection, MPT x Hose, 125 psi Pressure

  • Mfr # 104-845HC

  • Zoro # G707448652


product price:  $52.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104-845HC
Zoro #
G707448652
UPC #
32888149137
Country of Origin
Taiwan, Province of China

Description

12 in MPT and PEX connection Easy quarter turn operation IAPMO ANSINSF61 approved Maximum 125 psi working pressure Chrome plated brass ball Teflon seats 60 copper alloy brass construction 34 in hose thread outlet Large flow rate Rust resistant handle Pipe threads comply with ANSI B1201 Hose threads comply with ANSI B1207 Certified to NSF61, ASSE 1019A, IAPMO, CSA Handy carton

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.