Zoro Homepage

B & K 2 in. FIP Red Brass Threaded Cap

  • Mfr # 4535019

  • Zoro # G515833671


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535019
Zoro #
G515833671
UPC #
94913099718
Country of Origin
China

Description

Features -Size : 2in. FIP -Red brass -Lead free -For corrosive environments -Used with brass copper and iron pipe -Low to medium pressure lines -Pipe threads are not interchangeable with flare or compression threads -All tubing sizes are OD -This product contains less than 0.25% weighted average lead content on wetted surfaces Specifications - Dimension: 1.3in. H x 3in. W x 3in. L - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.