B&K ProLine Schedule 80 1-1/2 in. MIP X 1-1/2 in. D MIP PVC 8 in. Nipple 1 pk

  • Mfr # 407-080

  • Zoro # G3874618


product price:  $9.69
/ea

Key Features

Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-080
Zoro #
G3874618
UPC #
32888990357
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 80
Item
PCV Pipe Nipple
Material
PVC
Pipe Fitting Material
PVC
Fitting Schedule Class
Schedule 80

Description

B&K Schedule 80 PVC nipples may be used in a variety of applications for transport of water and other liquids. The Schedule 80 PVC construction features superior resistance to acids, solvents and oils. Pipe thread compound or sealing tape should be applied to threaded portion of nipple. Nipples are IPS (Iron Pipe Size) and threaded to NPT (National Pipe Thread) pipe threads and meet ASTM (American Society for Testing and Materials) specifications D1785.


  • • Constructed with durable, industry approved PVC material
  • • Molded with a smooth interior wall resulting in less pressure loss and higher volume than conventional metal fittings
  • • Resistant to mild acids, solvents and oils

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.