B&K ProLine Schedule 80 1/2 in. Solvent X 1/2 in. D Solvent PVC 2.25 in. Union 1 pk

  • Mfr # 164-603

  • Zoro # G3866148


product price:  $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164-603
Zoro #
G3866148
UPC #
32888646032
Country of Origin
China

Details

Fitting Schedule/Class
Schedule 80
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80

Description

B&K PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core.


  • • Heavy-duty Schedule 80 PVC construction
  • • Great do-it-yourself product
  • • Solvent ends comply with ASTM D2466
  • • EPDM O-ring
  • • Rated for 150 PSI at 73°F
  • • Threaded end connections comply with ANSI B1.20.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.