B&K Schedule 40 3/4 in. MIP X 1/2 in. D MIP Polyethylene 1-1/2 in. Close Nipple 1 pk

  • Mfr # 423-431

  • Zoro # G3872168


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Poly
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423-431
Zoro #
G3872168
UPC #
032888005778
Country of Origin
United States

Details

Material
Poly
Fitting Schedule Class
Schedule 40

Description

Constructed with durable, industry approved material


  • • Threaded ends made to ANSI B1.20.1
  • • Can be used in both SCH40 & SCH80 piping systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.