
B&K Vacuum Breaker Repair Kit
Mfr # 888-576HC
Zoro # G3856786
product price: $11.79
/eaKey Features
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888-576HC
Zoro #
G3856786
UPC #
32888149915
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Description
Replacement Vacuum Breaker Kit - For anti-siphon, frost free sillcock. Fits Model - Type: Vacuum Breaker, Size: 8", 10", 12".
- • Vacuum breaker repair kit for anti-siphon and frost free sillcock
- • Fits Models: #104-823HC thru 104-829HC and 104-843HC
- • Replacement vacuum breaker kit is ideal for anti-siphon and frost free sillcock
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.