Zoro Homepage

Bushing Fit Flsh 1X3/4"

  • Mfr # W01940D

  • Zoro # G4293461


product price: $10.55
/ea

Key Features

Basic Fitting Material
Copper
Fitting Connection Type
Solder
Tube Size
1" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W01940D
Zoro #
G4293461
UPC #
39923037701
Country of Origin
United States

Dimensions

Tube Size
1" x 3/4"

Details

Basic Fitting Material
Copper
Fitting Connection Type
Solder

Description

NIBCO lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.


  • • Lead-free
  • • Dezincification resistant
  • • ASTM B75 Alloy C12200
  • • Third-party certified to NSF/ANSI 61 and 372
  • • Material and workmanship per ASME B16.22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.