Zoro Homepage

Fernco StormDrain Plus Gray Round Plastic Channel Grate

  • Mfr # FSDP-EO

  • Zoro # G3872061


product price: $11.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSDP-EO
Zoro #
G3872061
UPC #
018578004054
Country of Origin
United States

Description

End outlet slides into the female end of the channels. It also has tabs to fit into the male end of the Channels or the cut-to-length end of the channels. End outlet accommodates 3 inch and 4 inch sewer and drain pipe or 3 inch and 4 inch Sch. 40 fitting hub.


  • • ADA compliant
  • • UV inhibited
  • • Accommodates 3" or 4" schedule 40 fitting hub
  • • Accommodates 3" or 4" sewer and drain pipe
  • • The durability & high performance of the newly designed Fernco StormDrain Plus ensures a long lasting, permanent solution for the removal of standing surface water. The easy installation is ideal for driveways, pools, patios, walkways, sports courts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.