Zoro Homepage

HVY DTY GRATE ATRM12"GRN

  • Mfr # 1280

  • Zoro # G3869578


product price: $46.19
/ea

Key Features

Length
11-3/4 in
Height (In.)
6 in
Color
Green
Pipe Fitting Material
HDPE
Fitting Style
Atrium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280
Zoro #
G3869578
UPC #
52063012803
Country of Origin
United States

Dimensions

Length
11-3/4 in
Height (In.)
6 in

Details

Item
Grates
Color
Green
Pipe Fitting Material
HDPE
Fitting Style
Atrium

Description

NDS 12 in. Green Square Polyolefin Atrium Grate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.