This item is Discontinued.

B & K Mueller Industries 02220H Los Angeles Pattern P-Trap With Union Less Clean Out - .5 - .75 in 193441

Mueller Industries 02220H Los Angeles Pattern P-Trap With Union Less Clean Out - .5 - .75 in (Discontinued)

  • Mfr # 193441
  • Zoro # G803934394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193441
Zoro #
G803934394
UPC #
-
Country of Origin
United States

Description

Features
  • ABS/DWV Los Angeles Pattern P-Trap With Union Less Clean Out
  • Used To Prevent The Passage Of Sewer Gas From The Plumbing System Into House Through The Plumbing Fixture Drain
  • Used When Local Code Doesn't Permit The Use Of Slip Coupled Traps
  • For Non-Pressure Drain, Waste & Vent Installation
  • Low Chemical Resistance, Black Material.
  • Size - 1-1/2 - 1-1/4 in.
  • Dimension - 8 x 2.5 x 6 in.
  • Item weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.