This item is Discontinued.

B & K Mueller Industries 53385 ABS & DWV Fitting Adapter; Spigot x Male Iron Pipe - 2 in 276071

Mueller Industries 53385 ABS & DWV Fitting Adapter; Spigot x Male Iron Pipe - 2 in (Discontinued)

  • Mfr # 276071
  • Zoro # G803934387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276071
Zoro #
G803934387
UPC #
-
Country of Origin
United States

Description

Features
  • ABS/DWV Fitting Adapter, Spigot x Male Iron Pipe
  • Adapts Fitting Hub To Standard Female Pipe Threads
  • For Non-Pressure Drain, Waste & Vent Installation
  • Low Chemical Resistance, Black Material.
  • Size - 2 in.
  • Dimension - 2.75 x 2.75 x 3 in.
  • Item weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.