Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 12 in. Black Square Polyolefin Drain Grate

  • Mfr # 1211

  • Zoro # G3870549


product price: $33.99
/ea

Key Features

Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1211
Zoro #
G3870549
UPC #
52063012117
Country of Origin
United States

Details

Item
Square Grate
Material
Polyolefin

Description

Square Grate - 12 inch Black. For use with 12 inch square basin. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.


  • • Ultraviolet-resistant one-piece injection-molded structural foam polyolefin for maximum strength.
  • • The open surface area is 50.76 square inch with 66.50 gallons per minute
  • • Use with the 12 inch x 12 inch catch basin series
  • • Open surface area 50.76 square inches
  • • Autos and light trucks at speeds less than 20 MPH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.