Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 3 in. Sand Round Polypropylene Drain Grate

  • Mfr # 16S

  • Zoro # G3870652


product price: $7.99
/ea

Key Features

Compliance
ADA Compliant
Color
Sand
Fitting Style
Flat
Height (In.)
1-5/8 in
Length
3.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16S
Zoro #
G3870652
UPC #
052063310169
Country of Origin
United States

Dimensions

Height (In.)
1-5/8 in
Length
3.56 in

Details

Item
Grates
Compliance
ADA Compliant
Color
Sand
Fitting Style
Flat
Pipe Fitting Material
Polypropylene

Description

NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.


  • • Lightweight and easy to install
  • • Fits 3 in. sewer and drain pipe & fittings
  • • Open surface area 2.60 square inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.