Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 4 in. Black Round Polyethylene Drain Grate

  • Mfr # 11

  • Zoro # G3873376


product price: $7.29
/ea

Key Features

Material
Polyolefin
Length
4.63 in
Type
Grates
Fitting Style
Flat
Height (In.)
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11
Zoro #
G3873376
UPC #
52063400112
Country of Origin
United States

Dimensions

Length
4.63 in
Height (In.)
1-1/2 in

Details

Item
Round Grate
Material
Polyolefin
Type
Grates
Fitting Style
Flat
Color
Black

Description

This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.


  • • High-density polyethylene (HDPE) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking
  • • Ideal for draining light water flows from small lawns, landscaped areas, walkways and patios
  • • Works with connected drain pipe to capture and convey excess surface water for proper release downstream
  • • Place on top of drain pipe or drain fitting for a soil-tight fit
  • • Use sewer and drain fittings when you need to make turns from the drain grate to drain pipe
  • • Fits 4 in. sewer and drain pipe & fittings, 4 in. single-wall corrugated pipe, 4 in. triple-wall pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.