Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 5.9 in. W X 7.9 in. D Round Emitter with 90 Degree Elbow

  • Mfr # 322G

  • Zoro # G3871781


product price: $17.95
/ea

Key Features

Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322G
Zoro #
G3871781
UPC #
052063322001
Country of Origin
United States

Details

Material
Polypropylene

Description

Take water away from structures, erosion-prone landscapes, and poor drainage areas to discharge from a Pop-Up Drainage Emitter downstream. The Pop-Up Emitter with Elbow connects to 3 in. sewer and drain pipe and 3 in. triple-wall pipe. As water pressure builds, the cap pops up as high as 1 in., disperses water at up to 56 GPM, and closes once the flow diminishes. Cap stays closed when not in use to prevent debris and rodents from entering and potentially clogging the drainage system. The flat profile blends discreetly into the surrounding landscape. Rounded contours on interior edges reduce the potential for clogging and internal ribs provide durability and strength. Flange design prevents turf overgrowth. Weep hole at bottom of elbow drains out water left in pipes to prevent stagnation or freezing in cold weather. Cap and cover made of high-density polyethylene (HDPE); elbow made of polyvinyl chloride (PVC). Pop-Up Drainage Emitters are part of a complete drainage system used for stormwater management. They work with pipes, catch basin drains, channel drains, trench drains, and drain grates that filter, capture, and convey excess water to drain pipes; the pipes carry the water downstream to discharge with a Pop-Up Emitter, or to percolate into the ground with a dry well or infiltration trench. NDS offers free tools such as the Home Drainage Center, Calculators, and NDS Stormwater Drainage mobile app to help make your project a success.


  • • Drain pop-up emitter
  • • Opened by flow pressure through the drain pipe
  • • Patented design allows emitter to open with a negligible amount of pressure
  • • Low profile so it doesn't interfere with the mower
  • • Emitter Pop Up w/ 90 Deg Elbow
  • • Blends into surrounding landscapes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.