
NDS 6 in. W X 3.8 in. D Channel Basin Coupler
Mfr # 248
Zoro # G3871571
product price: $10.99
/eaKey Features
Color
Gray
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248
Zoro #
G3871571
UPC #
052063402482
Country of Origin
United States
Details
Item
Coupling
Color
Gray
Material
PVC
Description
Coupling for Spee-D channel drains. NDS Spee-D channel drains are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. The most popular applications for this channel include swimming pools, spa and patios.
- • Coupling for Spee-D channel drain
- • Can be solvent-welded
- • Flanges on the bottom provide for easy, secure installation
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.