Zoro Homepage

NDS 9 in. W X 9.38 in. D Square Catch Basin Kit

  • Mfr # 900BKIT

  • Zoro # G3868616


product price: $58.39
/ea

Key Features

Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900BKIT
Zoro #
G3868616
UPC #
52063919003
Country of Origin
United States

Details

Item
Catch Basin Kit
Material
Polyethylene

Description

Does your lawn or downspout areas around your home flood from rain? Soggy lawns and murky puddles aren't just eyesores. Water that can't properly drain can seep into your foundation, destroy turf, and erode the soil. Here's how to fix it. Drain water where it doesn't need to be with a catch basin-on lawns, landscaped areas, under downspouts, patios, walkways-even where runoff from neighboring property can pool up in your yard. Use the 9x9 catch basin as part of a complete drainage system to collect and direct heavy flows of water to drain pipe and take it away to a discharge point downstream such as a pop-up emitter or to percolate into the ground with dry well or infiltration trench. Kit includes a two-opening catch basin drain; 2 outlet adapters to connect to 3 in. & 4 in. drain pipes; 1 plug, and 9 in. catch basin grate to block debris from clogging your drain pipes. Basin made of polypropylene, grate made of polyethylene, treated with UV inhibitors. Grate has 39.5 sq. in. open surface area, 121 GPM flow rate. The stormwater catch basin with grate is rated for NDS Class B loads when properly installed and ADA compliant. Built-in sump is easy to access and clean. Find the right catch basin product for your project with the NDS Home Drainage Center tool at ndspro.com/home-drainage. NDS, founded in 1972, is the preferred choice of professionals and the leader in stormwater management solutions with proven products, tools, and support to help you get the job done right.


  • • Preferred by homeowners, landscape architects, designers and contractors
  • • Collects excess surface water from lawn, landscape, residential driveways and garages
  • • Sump area collects debris and helps prevent clogged pipes
  • • Fits 3-inch or 4-inch sewer and drain pipe and fittings, corrugated pipe and triple wall pipe
  • • Able to withstand normal abuse in landscaping applications
  • • Suitable for light vehicular traffic when properly installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.