Zoro Homepage

NDS Spee-D 24 in. Gray Rectangle Polyolefin Channel Grate

  • Mfr # 252GY

  • Zoro # G3870226


product price: $25.65
/ea

Key Features

Color
Gray
Compliance
ADA Compliant
Fitting Style
Decorative
Length
24 in
Pipe Fitting Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252GY
Zoro #
G3870226
UPC #
052063031224
Country of Origin
United States

Dimensions

Length
24 in

Details

Item
Grates
Color
Gray
Compliance
ADA Compliant
Fitting Style
Decorative
Pipe Fitting Material
HDPE

Description

Decorative Channel Grate - 24 inch x 4 inch Gray Botanical pattern. Trade up to a decorative grate and improve the aesthetics of your outdoor living space. These grates add a special decorative touch to any outdoor environment. Use with the NDS Spee-D channel drain to beautify your space while providing drainage of excess water. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install.


  • • Grey with botanical leaf pattern
  • • Use with NDS Spee-D channel
  • • Combine 2 feet lengths of grate to cover 4 and 10 feet long channel basins
  • • 4 inch x 2 feet size
  • • Designed for optimum functionality and beauty,
  • • Ultraviolet-resistant one-piece injection-molded structural foam polyolefin for maximum strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.