
NIBCO 1-1/2 in. Sweat X 1-1/2 in. D Sweat Copper Coupling with Stop 1 pk
Mfr # W 61063
Zoro # G4304506
Specifications
Product Information
Description
Nibco® lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO® copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
- • The NIBCO lead-free wrot copper solder pressure coupling is used in residential and commercial systems such as potable water, air conditioning and refrigeration. Options also include cleaned and bagged for oxygen service medical gas.
- • Lead-free
- • Dezincification resistant
- • ASTM B75 Alloy C12200
- • Third-party certified to NSF/ANSI 61 and 372
- • Material and workmanship per ASME B16.22
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.