Zoro Homepage

NIBCO 1 in. FTG X 1/2 in. D Press Copper Reducing Coupling

  • Mfr # 9008355PCU

  • Zoro # G306436005


product price: $11.45
/ea

Key Features

Basic Fitting Material
Copper
Pipe Size - Pipe Fitting
1 in x 1/2 in
Pipe Size (Fittings)
1 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008355PCU
Zoro #
G306436005
UPC #
039923415318
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in x 1/2 in
Pipe Size (Fittings)
1 in x 1/2 in

Details

Basic Fitting Material
Copper
Item
Fitting Reducer

Description

Nibco Press System fittings are designed to join with seamless copper water tube in residential and commercial potable, hot, chilled and process water applications for plumbing and HVAC systems. The press fittings can also be installed underground. The Nibco Press System is user friendly, quick and easy to install. When properly crimped a unique N witness mark is clearly visible.


  • • Dezincification resistant
  • • Made with high quality
  • • Quick installation
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.