NIBCO 1/2 in. Copper X 1/2 in. D FPT Copper Pipe Adapter 1 pk

  • Mfr # W01030T

  • Zoro # G405310121


product price: $2.29
/ea
Sold in multiples of 25 for $57.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W01030T
Zoro #
G405310121
UPC #
39923301307
Country of Origin
United States

Description

Nibco® lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO® copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
  • • Material and workmanship per ASME B16.22
  • • Dezincification resistant
  • • ASTM B75 alloy C12200
  • • Third-party certified to NSF/ANSI 61 and 372
  • • Compatible pipe material - copper, bronze, brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.