
Press Male Adapter 1"
Mfr # 9031350PCU
Zoro # G4312809
product price: $14.59
/eaKey Features
Fitting Connection Type
Press
Tube Size
1" x 1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9031350PCU
Zoro #
G4312809
UPC #
39923293480
Country of Origin
China
Dimensions
Tube Size
1" x 1"
Details
Fitting Connection Type
Press
Description
Nibco lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects.
- • Operating pressure 200 psi cwp
- • Temperature range -20°F to 250°F
- • ASTM B75 alloy C12200 copper
- • Dezincification resistant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.