Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Street Elbow 45 2" Blk

  • Mfr # 501539

  • Zoro # G3890666


product price: $14.39
/ea

Key Features

Overall Pipe Length
3.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501539
Zoro #
G3890666
UPC #
19442265199
Country of Origin
China

Dimensions

Overall Pipe Length
3.98 in

Description

When selecting gas pipe for your home STZ pipe and fittings are the way to go. Our durable black iron fittings are tested directly at the factory. Fittings, nipples, and pipe come in an array of sizes to meet your home's gas, air, and LP needs.


  • • Use for above ground gas, LP and air applications
  • • Rated at maximum 300 psi at 150°F
  • • 100% Pressure tested at the factory
  • • UL and FM listed
  • • Not for use with potable drinking water
  • • Not for use in underground applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.