Brake Hand Truck, Straight Loop Handle
- Mfr # BDC-0009
- Zoro # G4147521
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
20 in
Material
Aluminum
Color
Silver
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDC-0009
- Zoro #
- G4147521
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 600 lb
- Item
- Brake Hand Truck
- Wheel Type
- Pneumatic
- Finish
- Polished
- Includes
- Kick/Pull Bar and Stairclimber
- Wheel Bearings
- Ball
- Wire Color
- Silver
Dimensions
- Overall Height
- 60 in
- Overall Width
- 20 in
- Wheel Diameter
- 10"
- Wheel Width
- 3 1/2 in
- Noseplate Width
- 18in
- Overall Depth
- 19 in
- Nose Plate Depth
- 9 in
- Nose Plate Width
- 18 in
Description
Brake Hand Truck, Load Capacity 600 lb, Overall Height 60 in, Overall Width 20 in, Overall Depth 19 in, Nose Plate Depth 9 in, Nose Plate Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.