Shop B & P MANUFACTURING
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brake Hand Truck, 600 lb., Hand Truck Handle Type: Continuous Frame Loop
- Mfr # BTC-0029
- Zoro # G4148669
product price:Â
$
471.99
/ea
Key Features
Overall Height
60 in
Overall Width
18 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC-0029
- Zoro #
- G4148669
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 600 lb
- Item
- Brake Hand Truck
- Wheel Type
- Pneumatic
- For Use With
- Material Handling
- Finish
- Polished
- Wheel Bearings
- Ball
- Includes
- Cable Tread Brake
- Wire Color
- Silver
Dimensions
- Overall Height
- 60 in
- Overall Width
- 18 1/2 in
- Wheel Diameter
- 10"
- Noseplate Width
- 16in
- Wheel Width
- 3 1/2 in
- Overall Depth
- 22 in
- Nose Plate Width
- 16 in
- Nose Plate Depth
- 12 in
Description
Brake Hand Truck, Load Capacity 600 lb, Overall Height 60 in, Overall Width 18 1/2 in, Overall Depth 22 in, Nose Plate Depth 12 in, Nose Plate Width 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.