Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Truck Fourth Wheel Attachment

  • Mfr # 2002-E37L

  • Zoro # G4148790


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Length
25 in
Overall Width
12 in
Material
Aluminum
For Use With
B and P Manufacturing Hand Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-E37L
Zoro #
G4148790
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
25 in
Overall Width
12 in

Details

Material
Aluminum
Item
Fourth Wheel Attachment
For Use With
B and P Manufacturing Hand Trucks

Description

Fourth Wheel Attachment, Overall Width 12 in, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.