Modular Narrow Aisle Hand Truck, 500 lb.
- Mfr # HTA-0216
- Zoro # G4148818
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52 in
Overall Width
14 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTA-0216
- Zoro #
- G4148818
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 500 lb
- Item
- Modular Narrow Aisle Hand Truck
- Wheel Type
- Rubber
- Includes
- Axle, Narrow Aisle Braket
- For Use With
- Material Handling
- Finish
- Polished
- Wheel Material
- Rubber
- Wheel Bearings
- Ball
- Wire Color
- Silver
Dimensions
- Overall Height
- 52 in
- Overall Width
- 14 in
- Wheel Diameter
- 8 in
- Wheel Width
- 1 5/8 in
- Noseplate Width
- 14 in
- Overall Depth
- 16 in
- Nose Plate Width
- 14 in
- Nose Plate Depth
- 8 in
- Wheel Dia.
- 8 in
Description
Modular Narrow Aisle Hand Truck, Load Capacity 500 lb, Overall Height 52 in, Overall Width 14 in, Overall Depth 16 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.