Shop B & P MANUFACTURING
See all product information
Create Account
Convertible Hand Truck, Pneumatic Wheel
- Mfr # LCHT-0030
- Zoro # G4147320
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Overall Height
61 1/2 in
Overall Width
20 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCHT-0030
- Zoro #
- G4147320
- UPC #
- 094719256513
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Silver
- Load Capacity
- 500 lb.
- Item
- Convertible Hand Truck
- Wheel Type
- Pneumatic
- Caster Material
- TPR
- Horizontal Load Cap.
- 1,000 lb
- Finish
- Shiny Aluminum
- Type
- Convertible
- Wheel Material
- Rubber
- Hand Truck Handle Type
- Continuous Frame Flow-Back
- Vertical Load Cap.
- 500 lb
- Wheel Bearings
- Ball
- Caster Type
- Swivel
- For Use With
- Material Handling
- Wire Color
- Silver
Dimensions
- Overall Height
- 61 1/2 in
- Overall Width
- 20 in
- Wheel Diameter
- 10 in
- Folded Depth
- 28 in
- Platform Size
- 51-1/2 in x 20 in
- Caster Dia.
- 5 in
- Caster Width
- 2 in
- Wheel Width
- 3 in
- Noseplate Depth
- 9 in
- Folded Height
- 62 in
- Overall Depth
- 51 1/2 in
- Noseplate Width
- 18 in
- Folded Width
- 20 in
- Nose Plate Width
- 18 in
- Nose Plate Depth
- 9 in
Description
Convertible Hand Truck, Nose Plate Depth 9 in, Nose Plate Width 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.