Shop B & P MANUFACTURING
See all product information
Create Account
Platform Truck, Tread Plate Deck, 48x30
- Mfr # PTF-0021
- Zoro # G5771622
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Length
48 in
Overall Width
30 in
Load Capacity
2,000 lb
Wheel Type
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTF-0021
- Zoro #
- G5771622
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lb
- Item
- Platform Truck
- Wheel Type
- Thermoplastic Rubber
- Handle Type
- Loop
- Handle Pocket Location
- Dual Ends
- Caster Configuration
- (2) Swivel, (2) Rigid
- Number of Caster Wheels
- 4
- Frame Material
- Aluminum
- Includes
- 4 Casters, 2 Swivel and 2 Rigid
- Assembled/Unassembled
- Unassembled
- Caster Wheel Material
- Rubber
- Caster Wheel Type
- Thermoplastic Rubber
Dimensions
- Overall Height
- 41 in
- Overall Length
- 48 in
- Overall Width
- 30 in
- Deck Width
- 30 in
- Deck Length
- 48 in
- Deck Height
- 2 1/2 in
- Caster Wheel Width
- 8 in
- Caster Width
- 8 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 48 in, Overall Width 30 in, Deck Height 2 1/2 in, Deck Length 48 in, Deck Width 30 in, Frame Material Aluminum, Handle Type Single-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.