Shop B & P MANUFACTURING
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Smooth Plate Deck, 72x30
- Mfr # PTF-0018
- Zoro # G5816212
product price:Â
$
877.99
/ea
Key Features
Overall Height
41 in
Overall Length
72 in
Overall Width
30 in
Load Capacity
2,000 lb
Wheel Type
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTF-0018
- Zoro #
- G5816212
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lb
- Item
- Platform Truck
- Wheel Type
- Thermoplastic Rubber
- Handle Type
- Loop
- Assembled/Unassembled
- Unassembled
- Number of Caster Wheels
- 4
- Frame Material
- Aluminum
- Includes
- 4 Casters, 2 Swivel and 2 Rigid
- Handle Pocket Location
- Dual Ends
- Caster Configuration
- (2) Swivel, (2) Rigid
- Caster Wheel Material
- Rubber
- Caster Wheel Type
- Thermoplastic Rubber
Dimensions
- Overall Height
- 41 in
- Overall Length
- 72 in
- Overall Width
- 30 in
- Deck Width
- 30 in
- Caster Wheel Width
- 8 in
- Deck Length
- 72 in
- Deck Height
- 2 1/2 in
- Caster Width
- 8 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 72 in, Overall Width 30 in, Deck Height 2 1/2 in, Deck Length 72 in, Deck Width 30 in, Frame Material Aluminum, Handle Type Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.