DETM CS 3 Mount 3EA 2.5k Load cells, PK3
- Mfr # 915-4453
- Zoro # G223362678
product price:Â
$
2,302.99
/pk of 3, $767.66/ea
Free Shipping & Returns
Key Features
Force Type
Shear
Repeatability
0.01%
Electrical Connection
Cable
Electrical Output
3 mV
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-4453
- Zoro #
- G223362678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Force Type
- Shear
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Item
- Load Cell
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- Load Cell Capacity
- 2,500 lbf
Description
DETM CS 3 Mount 3EA 2.5k Load cells, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.